Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859970 TRIPLE BRANCH 8 - R1/8
MECALINE 859970 TRIPLE BRANCH 8 - R1/8
3 port manifold TECHNOPOLYMER
References
mecaline:
859970
rubix:
216A2157
ean:
3660338149313
Technical specifications
Material
Body in H polymer
Connection 1
R1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859970 TRIPLE BRANCH 8 - R1/8
Pressure: 15 bars.
Operating temperature: -20 to +80°C.
The dedicated Mecaline seal is guaranteed for 3 assemblies/disassemblies..
H polymer body
Technical specifications
Attributes
Material
Body in H polymer
Connection 1
R1/8
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
NORGREN 430200800 8MM STR CONN
SMC KQG2E06-00 STAINLESS STEEL ONE-TOUCH FITTING
FESTO 153202 MULTIPLE DISTRIBUTOR QST3-3/8-10-8
FESTO 196231 PUSH-IN CONNECTOR CQ-28H-22
FESTO 133107 PUSH-IN L-CONNECTOR NPQP-L-Q8-E-FD-P10
SMC KCH04-00 FITTING
SMC DM6S-06N MULTI CONNECTOR
SMC KAL10-U02 ELECTROSTAT PROTECTION FITTING
SMC KQ2L16-G03A ONE-TOUCH FITTING
FESTO 162874 PUSH-IN L-FITTING CRQSL-1/4-8
SMC KQB2E12-00 METRIC SIZE BRASS ONE-TOUCH FITTING
SMC LQ3E6A HIGH PURITY FLUOROPOLYMER FITTING
NORGREN 150231818 FITT R1/8-G1/8F STR CONNECTOR
FESTO 153204 MULTIPLE DISTRIBUTOR QST3-8-6
SMC KQ2V06-01A ONE-TOUCH FITTING