References
Festo:CRQSL-1/4-8
Rubix:124A9318
Manufacturer :162874
EAN:4052568072759

Technical specifications
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 162874 PUSH-IN L-FITTING CRQSL-1/4-8
Push-in L-fitting CRQSL-1/4-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=5,1 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 89x17x76 mm |
|---|---|
| Logistic Weight | 31,4 g |
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 65.34 excl. VAT
/ Each
£ 78.41 incl. VAT
- Delivery usually within ( 8 ) days