Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859977 TRIPLE BRANCH 6 - G1/4
MECALINE 859977 TRIPLE BRANCH 6 - G1/4
3 port manifold TECHNOPOLYMER
References
mecaline:
859977
rubix:
216A2165
ean:
3660338149375
Technical specifications
Material
Body in H polymer
Connection 1
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859977 TRIPLE BRANCH 6 - G1/4
Pressure: 15 bars.
Operating temperature: -20 to +80°C.
The dedicated Mecaline seal is guaranteed for 3 assemblies/disassemblies..
H polymer body
Technical specifications
Attributes
Material
Body in H polymer
Connection 1
G1/4
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.76
excl. VAT
/
Each
£
11.71
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
FESTO 130758 PUSH-IN CONNECTOR QSM-4-100
SMC KQ2VD10-03AS BRASS FITTING 3/8 MALE THREAD I 10 TUBE
SMC KQB2H08-G01 ONE-TOUCH FITTING
NORGREN C00901200 PFITC 12MM CROSS CONNECTOR
SMC KQB2F10-G03 ONE-TOUCH FITTING
SMC LQE30-10 FITTING
LEGRIS LF3000 FITTING 3144 04 04
SMC KQ2L13-03NS ONE-TOUCH FITTING
SMC KQ2D10-00A MALE FITTING I 10 TUBE
FESTO 153200 MULTIPLE DISTRIBUTOR QST3-1/8-6-4
SMC KQ2LU12-03AS BRASS FITTING 3/8 MALE THREAD I 12 TUBE
NORGREN C01470428 PFITC 4MM-R1/4 SWIVEL ELBOW
FESTO 130597 PUSH-IN FITTING QSW-1/8-6
SMC KQ2H06-02AS1 ONE-TOUCH FITTING
AVENTICS R412005133