FESTO 130597 PUSH-IN FITTING QSW-1/8-6

Push-in Fitting

See technical informationSee documents

References

Festo:QSW-1/8-6
Rubix:116A1784
Manufacturer :130597
EAN:4052568023553
QSW-1/8-6 Push-in fitting

Technical specifications

Materialpbt / pom / nbr / high alloy stainless steel
Connection 1r 1/8
See all Specifications

Documents

Product details : FESTO 130597 PUSH-IN FITTING QSW-1/8-6


Push-in fitting QSW-1/8-6 male thread with external Hexagon. Size=Standard, Nominal size=3,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x24x22 mm
Logistic Weight6,8 g
Materialpbt / pom / nbr / high alloy stainless steel
Connection 1r 1/8
Profilestandard
Connection 26
£ 25.70 excl. VAT
/ 10 pieces
£ 30.84 incl. VAT
  • Delivery usually within ( 2 ) days