References
Aventics:R412005133
Rubix:274A0681
Documents
Product details : AVENTICS R412005133
AVENTICS Series QR1 push-in connectors with easy, secure mounting are available in many versions: for tubing diameters from 3 to 16 mm, as well as in plastic, metal, and stainless steel variants. QR1 Series offers a cylindrical thread that allows repeated connection and release without problems (Quick Release) and captive O-ring guarantees an optimal sealing. Our QR program offers the right solution for every application and industry.
Strengths
•Qn = 60 l/min . . 875 l/min
Applications
Industry
Technical specifications
Attributes
| Material | polyamide |
|---|
Show UNSPSC/ECL@SS
£ 7.29 excl. VAT
/ Each
£ 8.75 incl. VAT
- Usually arrives within 14 working days

