FESTO 153200 MULTIPLE DISTRIBUTOR QST3-1/8-6-4
Multiple Distributor
See technical informationSee documentsReferences
Festo:QST3-1/8-6-4
Rubix:124A9194
Manufacturer :153200
EAN:4052568032845

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153200 MULTIPLE DISTRIBUTOR QST3-1/8-6-4
Multiple Distributor QST3-1/8-6-4 360° orientable, 4 outlets. Size=Standard, Nominal size=2,5 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 24,1 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 7.65 excl. VAT
/ Each
£ 9.18 incl. VAT
- Delivery usually within ( 2 ) days