Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 430600600 6MM TEE CONN
NORGREN 430600600 6MM TEE CONN
Pneumatic plug-in fitting Norgren
References
norgren:
430600600
rubix:
80538289
Technical specifications
Material
Nickel Plated Brass
Product details
Technical specifications
Product details : NORGREN 430600600 6MM TEE CONN
T-connection 6 clamping ring
Technical specifications
Attributes
Material
Nickel Plated Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.39
excl. VAT
/
Each
£
11.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC KQ2LE12-00N NICKEL BRASS MALE FITTING 12 TUBE
SMC KQB2S08-01S ONE-TOUCH FITTING
SMC KGL10-00 FITTING
SMC KQB2W06-G02 ONE-TOUCH FITTING
FESTO 153239 MULTIPLE DISTRIBUTOR QSLV4-3/8-12
SMC KQ2F08-G01A BRASS FITTING G 1/8 FEMALE THREAD 8 TUBE
FESTO 153112 PUSH-IN T-FITTING QST-1/4-10
FESTO 558779 PUSH-IN L-CONNECTOR NPQM-L-Q10-E-P10
SMC KFS-04 SLEEVE
SMC KQ2H04-G01N1 ONE-TOUCH FITTING
NORGREN C01681028 PFITC 10MM-R1/4 SWIVEL S-TEE
SMC KQ2E04-00N1 ONE-TOUCH FITTING
MECALINE 858770 LONG MALE 90 ELBOW 12 R1/2IN
NORGREN 100430600 PFIT 6MM STEM ELBOW CONNECTOR
FESTO 186214 MULTIPLE DISTRIBUTOR QSYTF-G1/4-8