References
Festo:NPQR-D-Q6-E
Rubix:391A4736
Manufacturer :8085698
EAN:4052568454890

Technical specifications
| Material | stainless steel (housing, guard ring, release ring, tubing clamp component);fpm (tubing seal);ppsu (thrust ring) |
|---|---|
| Connection 1 | 6 mm |
Documents
Product details : FESTO 8085698 PLUG
Push-In connector stainless steel NPQR-D-Q6-E 8085698
Technical specifications
Attributes
| Material | stainless steel (housing, guard ring, release ring, tubing clamp component);fpm (tubing seal);ppsu (thrust ring) |
|---|---|
| Connection 1 | 6 mm |
| Profile | npqr |
| Connection 2 | 6 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 22.13 excl. VAT
/ Each
£ 26.56 incl. VAT
- Delivery usually within ( 6 ) days