SMC KQG2H06-08 ONE-TOUCH FITTING SUS 316
316 stainless steel instant fittings KQG2 series
See technical informationReferences
SMC:KQG2H06-08
Rubix:116A6761
Manufacturer :KQG2H06-08
EAN:3618036031287

Product details : SMC KQG2H06-08 ONE-TOUCH FITTING SUS 316
Following industry requests for a range of lightweight, grease free, high performance metal fittings, our R&D engineers have simply taken their popular KQG/KFG and KQB metal fittings ranges, added some missing options, and made them even smaller, lighter and stronger. Designed for applications where heat, corrosion and chemical resistance is a necessity, our new KQG2 Series of stainless steel 316 one-touch fittings are now up to 30% smaller and 62% lighter than the previous models and with 8 new options we now have 17 models in total. And, with the addition of two new tube sizes these fittings can be used with a variety of tube diameters from 3.2mm up to 16mm. Series KFG2, our stainless steel 316 insert type fitting, has also been increased from 5 to 9 model options and they are also up to 44% smaller and 37% lighter than the old KFG range. Now available with NPT threads and the addition of a 16mm tube size, these fitting can operate at temperatures from -65ºC to 260ºC when selected without a sealing thread agent. And, with sleeveless sealing, easier maintenance is ensured. Finally completing our metal fitting range is our brass option, Series KQB2. Similarly up to 30% smaller and 62% lighter than previous models, this range has been extended from 9 to 17 models with both NPT and G thread options. And, with electroless nickel plating applied to all brass parts these fitting will still continue to look good throughout their entire lifetime.
KQG2H-xx, Stainless Steel 316, One-touch Fitting, Different Diameter Straight
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Material | stainless steel 316 (sus316) |
| Connection 1 | 8 |
| Profile | straight fitting with different diameters (tube to tube) |
| Connection 2 | 6 |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 24.04 excl. VAT
/ Each
£ 28.85 incl. VAT
- Delivery usually within ( 4 ) days