References
Norgren:C0SA01238
Rubix:120A4312
Manufacturer :C0SA01238


Technical specifications
| Material | polybutylene |
|---|---|
| Connection 1 | tapered r3/8 (bspt) male thread |
Product details : NORGREN C0SA01238 12-3/8 FLOW CONTROL (IN) G THRD
Elbow swivel screw connection Drv 12 - R 3/8 Pneufit C
Pneufit-C Banjo flow control in Ø12mm x R3/8" C0SA01238
Technical specifications
Attributes
| Material | polybutylene |
|---|---|
| Connection 1 | tapered r3/8 (bspt) male thread |
| Profile | banjo bend (flow regulator) |
| Connection 2 | push-in fitting for ø12 mm pipe, female |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 24.23 excl. VAT
/ Each
£ 29.08 incl. VAT
- Usually arrives within 14 working days