Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
"SPARTEX C.20/BKT 11"" STIFF RED PVC BROOM HEAD WITH BRACKET"
"SPARTEX C.20/BKT 11"" STIFF RED PVC BROOM HEAD WITH BRACKET"
11" Stiff Red PVC Broom Head with Bracket
References
spartex:
UK-C.20/BKT
rubix:
227A0731
manufacturer :
C.20/BKT
Technical specifications
Type
Broom
Product details
Technical specifications
Product details : "SPARTEX C.20/BKT 11"" STIFF RED PVC BROOM HEAD WITH BRACKET"
Technical specifications
Attributes
Type
Broom
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.35
excl. VAT
/
Each
£
2.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
VIKAN 64402 GRN HAND BRUSH S NAILBRUSH 130MM HARD
VIKAN 2937/4 RED HANDLE 1.5M 29374
VIKAN 31734 UST BROOM 400MM MEDIUM RED
VIKAN 31742 GRN BROOM 410MM SOFTHARD
VIKAN 70605 WHT WALLFLOOR WASHING BRUSH 305MM HARD
HILLBRUSH 1245MM ALUMINIUM HANDLE W/ COLOR CODED HANDGRIP YELOW ALH6Y
VIKAN 31946 YEL BROOM 610MM SOFTHARD
VIKAN 41972 GRN ULTRASLIM CLEANING BRUSH CW LONG HANDLE 600MM MEDIUM
SPARTEX I.01-B 36 SOFT COCO BROOM HEAD
HILLBRUSH B809BLK PROFESSIONAL MEDIUM 457MM SWEEPING BROOM BLACK
SPARTEX BH.415/WT/C/T-B WOODEN BROOM HANDLE 4FT 1.2M X 23.5MM TAPERED
VIKAN 53786 YEL TUBE BRUSH 40MM 500MM HARD
VIKAN 70144 RED MIXER WHOLES METAL DETECTABLE OD31MM 1200MM
VIKAN 31945 WHT BROOM 610MM SOFTHARD
VIKAN 3179/6 31796 YELLOW BROOM HEAD