Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
KLINGSPOR 358379 FILLET WELD BRUSH 3ROW 125X25X290MM 0.3 SSTEEL BHK600
KLINGSPOR 358379 FILLET WELD BRUSH 3ROW 125X25X290MM 0.3 SSTEEL BHK600
Scratch Brush
References
klingspor:
358379
rubix:
228A8882
ean:
4014855450510
Technical sheet / Technical file
Product details
Technical specifications
Product details : KLINGSPOR 358379 FILLET WELD BRUSH 3ROW 125X25X290MM 0.3 SSTEEL BHK600
V-shaped wire fill ideal for cleaning and cleansing fillet and V-type welds - Well suited for working in hard-to-reach areas, e.g. corners or angles
Technical specifications
Attributes
Material
Stainless Steel
Main material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.39
excl. VAT
/
Each
£
8.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HILLBRUSH B1061B STIFF 280MM BANISTER BRUSH BLUE
VIKAN 29206 YEL BROOM 530MM VERY HARD
VIKAN 45857 UST BENCH BRUSH 330MM MEDIUM ORANGE
VIKAN 29203 BLU BROOM 530MM VERY HARD
VIKAN 29752 ALUMINIUM TELESCOPIC HANDLE
VIKAN 29645 ULTRA HYGIENIC HANDLE 32 MM1700 MM WHITE
SPARTEX 845203 HANDLE FOR YARD BRUSH DIAMETER MM 28
VIKAN 31744 RED BROOM 410MM SOFTHARD
SPARTEX VZ.DBC60/B 60CM DUSTBEATER REFILL
VIKAN 29586 YEL ALUMINUM HANDLE 1260MM
VIKAN 29582 GRN ALUMINUM HANDLE 1260MM
SPARTEX H.12/FN-B 24 STIFF BASSINE BROOM HEAD
VIKAN 41976 YEL ULTRASLIM CLEANING BRUSH WITH LONG HANDLE 600MM MEDIUM
VIKAN 70602 GRN WALLFLOOR WASHING BRUSH 305MM HARD
VIKAN 53785 WHT TUBE BRUSH 40MM 500MM HARD