Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 475552 BLK VEHICLE BRUSH WATERFED 270MM SOFTSPLIT
VIKAN 475552 BLK VEHICLE BRUSH WATERFED 270MM SOFTSPLIT
VIKAN 475552 BLK VEHICLE BRUSH WATERFED 270MM SOFTSPLIT
References
vikan:
475552
rubix:
271A3052
Technical specifications
Type
VEHICLE BRUSH WATERFED
See all Specifications
Product details
Technical specifications
Product details : VIKAN 475552 BLK VEHICLE BRUSH WATERFED 270MM SOFTSPLIT
This small, highly effective Vehicle Brush can be waterfed or used as a dip brush, and fits all handles in the Vikan Transport System.
Technical specifications
Attributes
Type
VEHICLE BRUSH WATERFED
Length
27
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.93
excl. VAT
/
Each
£
19.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
VIKAN 29159 BLK BROOM 330MM VERY HARD
VIKAN 29375 BROOM HANDLE WHITE
KLINGSPOR 358322 SPARK PLUG BRUSH 3 ROW 45X15X150MM 0.17 BRASS BHZ 600
SPARTEX P.35-B 11 STIFF BASSINE HAND BRUSH
VIKAN 70604 RED WALLFLOOR WASHING BRUSH 305MM HARD
VIKAN 41794 UST HAND BRUSH SHORT HANDLE 260MM HARD RED
VIKAN 41975 WHT ULTRASLIM CLEANING BRUSH WITH LONG HANDLE 600MM MEDIUM
"SPARTEX CD.16/BA/F4 16"" UTILITY BROOM WITH STIFF BASSINE & RED PVC BR"
VIKAN 53755 WHT TUBE BRUSH 10MM 500MM HARD
SPARTEX 845203 HANDLE FOR YARD BRUSH DIAMETER MM 28
HILLBRUSH B1061B STIFF 280MM BANISTER BRUSH BLUE
HILLBRUSH BB2 MEDIUM 400MMX50MM 1/2 PINT BOTTLE BRUSH
ROBERTSCOT 103133/RED HANDLE CONTRACT 133CM RED
HILLBRUSH PLH3B 1400MM ONE PIECE POLYPROPYLENE HANDLE BLUE
VIKAN 2935/7 29357 ORANGE BROOM HANDLE