3M 577726 SPEEDGLAS WELDING HELMET WITH FILTER 9100XXI AND RESPIRATOR
3M™ Adflo™ Powered Air Purifying Respirator System with 3M™ Speedglas™ 9100 MP Welding Helmet
See technical informationSee documentsReferences
3M:H577726
Rubix:80534075
Manufacturer :7100054792
EAN:04046719968756




Documents
Product details : 3M 577726 SPEEDGLAS WELDING HELMET WITH FILTER 9100XXI AND RESPIRATOR
Weld with confidence using a powered air respiratory system incorporating the 3M™ Speedglas™ Welding Helmet 9100 MP, 577726.
Our welding helmet has a flip-up welding filter solution with a wide, clear 170 mm x 100 mm protective visor beneath, making it excellent for precision grinding in low-light conditions. The top shell is made from heat-resistance polycarbonate and meets the EN 379 standard for industrial safety helmets. In addition, shade 5 side windows enable better peripheral vision, so users can be more aware of their surroundings.
The helmet is also designed from inception to take one of our optional 3M™ Peltor™ Earmuffs: low-profile hearing protection (sold separately).
3M™ Speedglas™ Welding Filter Series 9100 continues our tradition of outstanding optical quality, including uniform shading and minimal distortion across the entire filter viewing area. The welding filter 9100XXi has seven variable dark shades (5, 8 and 9-13) for most types of arc welding, a viewing area of 73 mm x 107 mm and is made for the professional welder.
Delay function sets the welding filter dark-to-light opening time, and it’s possible to lock-in any shade, e.g. in light state 3 when grinding. It has a switching time (light-dark) of 0.1 ms, and the sensitivity of the arc detection can be adjusted for reliable switching. 3M™ Speedglas™ Natural Colour Technology gives you high contrast and more natural-looking colours.
The tack welding comfort mode may help reduce eye fatigue as the welding filter uses an intermediate shade 5 light state to help minimise eye strain during extended tack welding applications. If an arc is not struck within 2 seconds the welding filter will switch back to its normal light state (shade 3).
3M™ Adflo™ Powered Air Respirator comes with self-adjusting QRS breathing tube, prefilter, spark arrestor, particle filter, standard battery and charger. Filters for gas protection or odour filtration can be added as needed (sold separately). Each filter can be selectively replaced without changing all filters at the same time.
When using the Adflo respirator with gas filter we recommend using the breathing tube with silencer (834009) and the heavy-duty battery (837631).
Strengths
Combined head, face, eye and powered air respiratory protection for welding applications Comes with 3M™ Speedglas™ Welding Helmet MP, welding filter and 3M™ Adflo™ Powered Air Respirator Meets the EN 379 standard for industrial safety helmets Designed from inception to take one of our optional 3M™ Peltor™ Earmuffs 3M™ Speedglas™ Welding Filter 9100XXi offers variable dark shades of 5, 8 and 9-13 for most types of arc welding 3M™ Speedglas™ Natural Colour Technology provides more contrast and a natural-looking view through the welding filter Automatic ON welding filter feature Welding filter viewing area: 73 mm x 107 mm Nominal Protection Factor 500 (TH3) Light-to-dark switching time of 0.1 ms
Applications
Use for welding applications
Technical specifications
Attributes
| Field of vision | 73x107 mm |
|---|---|
| Weight | 4134 g |
Show UNSPSC/ECL@SS
£ 2,083.43 excl. VAT
/ Each
£ 2,500.12 incl. VAT
- Delivery usually within ( 16 ) days