Filter Options
CATEGORIES
  • Welding helmet (23)
  • Brand
  • 3M
    (10)
  • Draper
    (7)
  • Draper Expert
    (2)
  • Esab
    (1)
  • Parweld
    (3)
  • 18 Product(s) with 23 variant(s):

    Relevance
    brand logobrand logo
    • 3m:751120
    • rubix:80185030
    • manufacturer :7100166705
    • ean:4046719712878
    brand logo
    • Field of vision44x93mm
    • Number of sensors3
    £ 217.72 excl. VAT
    / Each
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • 3m:572800
    • rubix:80296437
    • manufacturer :7000044560
    • ean:4046719604852
    brand logo
    • Field of vision170x100 mm
    £ 602.46 excl. VAT
    / Each
    • Delivery usually within ( 16 ) days
    brand logo
    • 3m:577700
    • rubix:221A4188
    • manufacturer :7000044619
    brand logo
    • Field of vision100x170 mm
    £ 1,542.28 excl. VAT
    / Each
    • Delivery usually within ( 16 ) days
    brand logobrand logo
    • parweld:XR935H
    • rubix:80166617
    • ean:5055365420159
    brand logo
    • Field of vision100x41 mm/3.94x1.62 in
    • Number of sensors2
    £ 65.98 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • 3m:631010
    • rubix:399A8312
    • manufacturer :7100332291
    • ean:4064035172855
    brand logo
    • Field of vision55 mm x 107 mm
    • Number of sensors3
    £ 198.39 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • 3m:631820
    • rubix:262A2253
    • manufacturer :7100318470
    • ean:04064035137427
    brand logo
    • Field of vision73 mm x 109 mm
    • Number of sensors4
    £ 501.53 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • 3m:H577726
    • rubix:80534075
    • manufacturer :7100054792
    • ean:04046719968756
    brand logo
    • Field of vision73x107 mm
    £ 2,083.43 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • 3m:631800
    • rubix:262A2252
    • manufacturer :7100320681
    • ean:04064035148447
    brand logo
    • Number of sensors0
    £ 80.72 excl. VAT
    / Each
    • Delivery usually within ( 16 ) days
    brand logobrand logo
    • 3m:570895
    • rubix:80993814
    • manufacturer :7000044571
    • ean:04046719994434
    brand logo
    • Field of vision100 x 170 mm
    £ 78.89 excl. VAT
    / Each
    • Delivery usually within ( 16 ) days
    brand logobrand logo
    • 3m:570495
    • rubix:80993668
    • manufacturer :7000044572
    • ean:04046719606856
    brand logo
    • Field of vision55x107mm
    £ 79.38 excl. VAT
    / Each
    • Delivery usually within ( 16 ) days
    brand logobrand logo
    • esab:0700000501
    • rubix:2590543
    • ean:7330725048364
    • Usually arrives within 14 working days
    brand logobrand logo
    • parweld:XR880
    • rubix:2012485
    • ean:5055365396003
    • Usually arrives within 14 working days
    brand logobrand logo
    • draper:35267
    • rubix:4532381
    • manufacturer :35267
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • parweld:XR890
    • rubix:2012486
    • ean:5055365396010
    • Usually arrives within 14 working days
    brand logobrand logo
    • draper:04886
    • rubix:390A2994
    • manufacturer :04886
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper:76714
    • rubix:4533662
    • manufacturer :76714
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper:02517
    • rubix:381A5842
    • manufacturer :02517
    • ean:5059482033742
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper expert:02512
    • rubix:381A5837
    • manufacturer :02512
    • ean:5059482033698
    • Delivery usually within ( 7 ) days