3M 631830 SPEEDGLAS WELDING HELMET G5-03 PRO WITH FILTER


3M™ Speedglas™ G5-03 Pro Welding Helmets

References
3m:631830
rubix:262A2254
manufacturer :7100318469
ean:04064035137441
brand logo
video-play-icon.png
brand logo
Technical specifications
Field of vision73 mm x 109 mm
Number of sensors4
See all Specifications

Product details : 3M 631830 SPEEDGLAS WELDING HELMET G5-03 PRO WITH FILTER


3M™ Speedglas™ Welding Helmet, G5-03 Pro is specifically designed for the versatile welder. The helmet allows you to switch between welding and grinding tasks through our new Tap functionality. With highly customisable adjustment settings, including more control over how you see your weld pool and how you configure the helmet for additional protection against radiation, sparks and spatter, G5-03 Pro allows you to take control over your protection. Features 3M™ Speedglas™ Natural Color Technology, Variable Color Technology (with G5-01/03VC), and a Tack Welding Mode (with G5-01/03TW). The new optional Task Light also allows you to see more of your work piece. an optional helmet adapter system also enables the connection of a hard hat for welders requiring head protection.
The 3M™ Speedglas™ G5-03 Pro Welding Helmet uses next-generation technology to help provide dynamic welding protection. Intuitively designed for the challenges faced on the job, this helmet setup includes a haptic function. Just tap 3 times anywhere on either side of the helmet to activate grind or cut mode. We make use of the welding technology of the future, today — equip the 3M™ Speedglas™ G5-03 Pro Welding Helmet with various accessories, such as task-light, neck cover and head cover to configure the helmet to meet your specific needs.

Strengths

Robust, compact design;Ergonomic, adjustable head suspension;GRIND and CUT mode functionality, when using G5-01/03 auto darkening filters;Available in two different Auto-Darkening Lens options (VC/TW);Compatible with multiple accessories;Suitable for most types of arc welding

Applications

Welding

Technical specifications


Attributes
Field of vision73 mm x 109 mm
Number of sensors4
Weight530 g
Show UNSPSC/ECL@SS
£ 550.60 excl. VAT
/ Each
£ 660.72 incl. VAT
  • Usually arrives within 14 working days