3M 631820 SPEEDGLAS WELDING HELMET G5-03 PRO WITH FILTER
3M™ Speedglas™ G5-03 Pro Welding Helmets
See technical informationSee documentsReferences
3M:631820
Rubix:262A2253
Manufacturer :7100318470
EAN:04064035137427

Documents
Product details : 3M 631820 SPEEDGLAS WELDING HELMET G5-03 PRO WITH FILTER
The 3M™ Speedglas™ G5-03 Pro Welding Helmet is designed for versatile welders who regularly switch between welding, cutting and grinding operations. Featuring innovative tap-to-switch functionality and advanced welding technologies, it provides exceptional control over both protection and visibility. The helmet can also be customised with a wide range of accessories to suit demanding industrial applications.
Features:
The 3M™ Speedglas™ G5-03 Pro Welding Helmet incorporates the latest innovations in welding protection. Its intuitive Tap Function allows users to activate Grinding or Cutting Mode by tapping either side of the helmet three times, eliminating the need to remove gloves or manually adjust controls. The helmet offers extensive adjustment options, allowing users to optimise their view of the weld pool while increasing protection against radiation, sparks and welding spatter.
Depending on the selected auto-darkening filter, the helmet features 3M™ Speedglas™ Natural Colour Technology, Variable Colour Technology (G5-01/03VC models) or a dedicated Tack Welding Mode (G5-01/03TW models) for improved visibility and precision. An optional LED work light provides enhanced illumination of the workpiece in poorly lit environments. The G5-03 Pro is also compatible with optional neck covers, head covers and an adapter system for mounting the helmet onto an industrial safety helmet where head protection is required.
Specifications:
• Product type: professional welding helmet.
• Switching function: Tap Function for rapid activation of Grinding and Cutting modes.
• Auto-darkening filter options:
- Variable Colour (VC).
- Tack Welding (TW), depending on the model.
• Optical technology: 3M™ Speedglas™ Natural Colour Technology.
• Compatible accessories:
- LED work light.
- Neck cover.
- Head cover.
- Safety helmet adapter system.
• Suitable for most arc welding processes.
Features:
The 3M™ Speedglas™ G5-03 Pro Welding Helmet incorporates the latest innovations in welding protection. Its intuitive Tap Function allows users to activate Grinding or Cutting Mode by tapping either side of the helmet three times, eliminating the need to remove gloves or manually adjust controls. The helmet offers extensive adjustment options, allowing users to optimise their view of the weld pool while increasing protection against radiation, sparks and welding spatter.
Depending on the selected auto-darkening filter, the helmet features 3M™ Speedglas™ Natural Colour Technology, Variable Colour Technology (G5-01/03VC models) or a dedicated Tack Welding Mode (G5-01/03TW models) for improved visibility and precision. An optional LED work light provides enhanced illumination of the workpiece in poorly lit environments. The G5-03 Pro is also compatible with optional neck covers, head covers and an adapter system for mounting the helmet onto an industrial safety helmet where head protection is required.
Specifications:
• Product type: professional welding helmet.
• Switching function: Tap Function for rapid activation of Grinding and Cutting modes.
• Auto-darkening filter options:
- Variable Colour (VC).
- Tack Welding (TW), depending on the model.
• Optical technology: 3M™ Speedglas™ Natural Colour Technology.
• Compatible accessories:
- LED work light.
- Neck cover.
- Head cover.
- Safety helmet adapter system.
• Suitable for most arc welding processes.
Strengths
• Robust, compact design for demanding industrial environments.
• Ergonomic, fully adjustable head suspension for excellent wearer comfort.
• Quick switching between Welding, Grinding and Cutting modes using the innovative Tap Function.
• Available with two advanced auto-darkening filter options (VC or TW).
• Compatible with a wide range of accessories for enhanced protection and customisation.
• Suitable for most arc welding applications.
• Ergonomic, fully adjustable head suspension for excellent wearer comfort.
• Quick switching between Welding, Grinding and Cutting modes using the innovative Tap Function.
• Available with two advanced auto-darkening filter options (VC or TW).
• Compatible with a wide range of accessories for enhanced protection and customisation.
• Suitable for most arc welding applications.
Applications
This product is suitable for:
• MMA (stick) welding.
• MIG/MAG welding.
• TIG welding.
• Plasma cutting.
• Grinding.
• General fabrication.
• Metalworking.
• Industrial maintenance.
• Repair and manufacturing operations.
• MMA (stick) welding.
• MIG/MAG welding.
• TIG welding.
• Plasma cutting.
• Grinding.
• General fabrication.
• Metalworking.
• Industrial maintenance.
• Repair and manufacturing operations.
Technical specifications
Attributes
| Field of vision | 73 mm x 109 mm |
|---|---|
| Number of sensors | 4 |
| Weight | 615 g |
Show UNSPSC/ECL@SS
£ 501.53 excl. VAT
/ Each
£ 601.84 incl. VAT
- In stock: Next day delivery



