PERMAPLUG ELS132W 2 GANG TRAILING SOCKET WITH NEON WHITE (L)164 MM X (
Heavy Duty Trailing 2 Socket
See technical informationSee documentsReferences
Permaplug:ELS132W
Rubix:234A9725

Documents
Product details : PERMAPLUG ELS132W 2 GANG TRAILING SOCKET WITH NEON WHITE (L)164 MM X (
2 Gang Trailing Socket with Neon White (L)164 mm x (W)60 mm x (D)30 mm
Technical specifications
Attributes
| Type | heavy duty trailing 2 socket |
|---|---|
| Model | els132 |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 10.03 excl. VAT
/ Each
£ 12.04 incl. VAT
- Delivery usually within ( 3 ) days
