ENGEX ACCESSORIES 651011 CPT300-4.8 300MM X 4.8MM NATURAL (L)300 MM X
Cable Tie Accessories
See technical informationSee documentsReferences
Engex:651011
Rubix:234A5525

Documents
Product details : ENGEX ACCESSORIES 651011 CPT300-4.8 300MM X 4.8MM NATURAL (L)300 MM X
CPT300-4.8 300mm x 4.8mm Natural (L)300 mm x (W)4.8 mm
Technical specifications
Attributes
| Type | cable tie |
|---|---|
| Material | high quality virgin nylon 66 |
Show UNSPSC/ECL@SS
£ 0.06 excl. VAT
/ Each
£ 0.07 incl. VAT
- Delivery usually within ( 3 ) days
