3M 8424-8 COLD SHRINK CONNECTOR INSULATORS 10-1/0 AWG (6-16)
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series
See technical informationReferences
3M:80412
Rubix:120A7816
Manufacturer :7000006124
EAN:00054007423904

Product details : 3M 8424-8 COLD SHRINK CONNECTOR INSULATORS 10-1/0 AWG (6-16)
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are useful as primary electrical insulation for all solid dielectric (rubber and plastic) insulated wire and cable splicing rated to 1000 V, both indoor and outdoor. They are often good in providing physical protection and environmental sealing for communication and other non-electrical applications, including sheath repairs. Operating temperature range is -40°C to 90°C (-40°F to 194°F). In applications where the product is continuously exposed to UV radiation it is good to overwrap with e.g. Scotch® Super 33+™ Vinyl Electrical Tape or Scotch® Self-Fusing Silicone Rubber Electrical Tape 70.
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are EPDM tubes designed using a unique Cold Shrink delivery system. Products are supplied pre-stretched on a removable core for efficiency and easy of installation. Removal of the core (unwind) after positioning allows the tube to shrink into position forming a moisture-tight seal. The live memory action of the specially formulated material ensures a permanent, durable environmental seal and insulation.
Strengths
Specially designed for primary insulation of solid dielectric insulated wires and cable splicing rated to 1000 volts
Simple installation which requires no tools
Sealing of terminal lug barrels, conduit couplings and conduit-to-cable breakouts
Made of EPDM rubber which contains no chlorides or sulfur
Simple installation which requires no tools
Sealing of terminal lug barrels, conduit couplings and conduit-to-cable breakouts
Made of EPDM rubber which contains no chlorides or sulfur
Applications
Primary electrical insulation for all solid dielectric (rubber and plastic) insulated wire and cable splices
Technical specifications
Attributes
| Type | cold shrinking |
|---|---|
| Material | epdm rubber |
Show UNSPSC/ECL@SS
£ 17.02 excl. VAT
/ Each
£ 20.42 incl. VAT
- Delivery usually within ( 17 ) days