TAMLEX MMF/100 100MM RF TRAY 25MM DEEP PRE GALVANISED 3 MTR
Medium Duty 25 mm Return Flange (3m Length)
See technical informationSee documentsReferences
Tamlex:MMF/100
Rubix:229A9586

Documents
Product details : TAMLEX MMF/100 100MM RF TRAY 25MM DEEP PRE GALVANISED 3 MTR
MMF 25 mm deep returned flange cable tray is an ideal light weight cable tray for medium duty indoor use.
Strengths
Hole pattern designed to provide maximum flexibility for positioning cable ties etc.
Return Flanged tray couplers do not require the tray to be drilled even when it has been cut.
Return Flanged tray couplers do not require the tray to be drilled even when it has been cut.
Technical specifications
Attributes
| Type | medium duty |
|---|---|
| Model | mmf |
| Material | pre-galvanised steel |
Show UNSPSC/ECL@SS
£ 22.88 excl. VAT
/ Each
£ 27.46 incl. VAT
- Delivery usually within ( 3 ) days
