NIGLON CB320G 20MM TEE 3 WAY BOX GALVANISED

Conduit Box

See technical informationSee documents

References

Niglon:CB320G
Rubix:234A5681
brand logo

Technical specifications

Typeniglon cb320g 20mm tee 3 way box galvanised

Documents

Product details : NIGLON CB320G 20MM TEE 3 WAY BOX GALVANISED


20mm Tee 3 Way Box Galvanised

Technical specifications


Attributes
Typeniglon cb320g 20mm tee 3 way box galvanised
£ 3.46 excl. VAT
/ Each
£ 4.15 incl. VAT
  • Delivery usually within ( 3 ) days