Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
<Ā Back
Rubix Categories
MaintenanceĀ & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
ENGEX ACCESSORIES 631205 CT120M10 CRIMP-PAK COPPER TUBE TERMINAL (L)73
ENGEX ACCESSORIES 631205 CT120M10 CRIMP-PAK COPPER TUBE TERMINAL (L)73
Uninsulated Terminals
References
engex:
631205
rubix:
234A5507
Technical specifications
Type
Tube Terminal
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ENGEX ACCESSORIES 631205 CT120M10 CRIMP-PAK COPPER TUBE TERMINAL (L)73
CT120M10 Crimp-Pak Copper Tube Terminal (L)73 mm
Technical specifications
Attributes
Type
Tube Terminal
Material
Copper
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
3.71
excl. VAT
/
Each
Ā£
4.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TAMLEX TGBN33 75MM X TURNBUCKLE 90 GUSSET BEND - (H)75 MM (W)75
ENGEX ACCESSORIES 612013 IPO2 INS. TERM PUSH ON BLUE 2.5MM PACK OF 100
MARCO CABLE MANAGEMENT MCWFB300 FAST FIX WALL BRACKET (W)300 MM
NIGLON SC6G 2IN COUPLERS GALVANISED
MENNEKES 16A WALL MOUNT SOCKET 101
MARSHALL-TUFFLEX MT2/7233 FAST FIX WALL BRACKET 300MM
PHILEX 70515RE UTP UNSHIELDED PATCH LEAD BEIGE 2 0M (L)2 M
CEMBRE GF-M6 TERMINALS YELLOW 6MM RING (PK 100)
CABLOFIL MGIP33F 7575 IP FLANGE (H)75 MM X (W)75 MM
TAMLEX TC103-30 300MM CANTILEVER ARMS TAMSTRUT (L)300 MM
MARSHALL-TUFFLEX MT2/7249 FAST COUPLING BASKET TRAY 150X65MMEZ (L)3 M
CEMBRE PL06-M TERMINALS BLUE SPLICE PACK OF 100
ENGEX ACCESSORIES 630906 CT50M12 CRIMP-PAK COPPER TUBE TERMINAL (L)50
GLOBAL RESINS S25 EUROTEC 10-25MM STRAIGHT JOINT (L)310 MM X (DIA)52 M
TAMLEX PMF300-FTC 300X25MM DEEP FLAT TEE WITH COUPLERS (W)300 MM X (D)