3M 36863 DIRT TRAP CLEAR FILM DISPENSER


3M™ Dirt Trap Clear Film Dispenser

References
3m:36863
rubix:80337359
manufacturer :7100173136
ean:00051131368637
brand logo
brand logo
Technical specifications
Width120.65 mm

Product details : 3M 36863 DIRT TRAP CLEAR FILM DISPENSER


Made with high strength magnets, 3M™ Dirt Trap Clear Film Dispenser is easy to secure to a vertical metal surface. Our dispenser is used with 18” wide rolls of Dirt Trap Clear Film which protects lights and windows from overspray buildup.

To eliminate the need for cleaning and scraping, remove soiled film and immediately re-apply new film. Replace window film when heavily coated with overspray or within six months.
3M™ Dirt Trap™ Clear Film Dispenser is designed for use with 3M Dirt Trap Clear Film. Our dispenser is made with high strength magnets that secure it to a vertical metal surface.

Strengths

Conveniently dispenses 3M™ Dirt Trap Clear Film to protect lights and windows from overspray buildup;High strength magnets secure the dispenser to a vertical metal surface;Durable metal construction for use in automotive paint shops;Durable metal construction for use in automotive paint shops

Technical specifications


Attributes
Width120.65 mm
Show UNSPSC/ECL@SS
£ 78.70 excl. VAT
/ Each
£ 94.44 incl. VAT
  • Usually arrives within 14 working days