3M ATG700 SCOTCH ATG ADHESIVE TRANSFER TAPE GUN YEL APPLICATOR MODEL


Adhesive Transfer Tape Gun

References
3m:24513
rubix:80055317
manufacturer :7000031204
ean:00051131065055
brand logo
brand logo
Technical specifications

Product details : 3M ATG700 SCOTCH ATG ADHESIVE TRANSFER TAPE GUN YEL APPLICATOR MODEL


Scotch® ATG Adhesive Applicators apply adhesive transfer tape in a quick, easy, single handed operation. These lightweight applicators are ideal for use on small and medium assembly jobs as well as light and heavy duty industrial applications.

Strengths

Scotch® ATG Adhesive Applicators apply adhesive transfer tape in a quick, easy, single handed operation. These lightweight applicators are ideal for use on small and medium assembly jobs as well as light and heavy duty industrial applications.Applies adhesive while removing and rewinding liner back into the applicator to eliminate clean-upProvide controlled one-step application with the touch of a fingerCovered gears minimize applicator jamsTransparent covers provide quick and easy inspection to show remaining tapeUniversal for varoius tape widths

Technical specifications


Attributes
Package weight472 g
Width12 mm
Show UNSPSC/ECL@SS
£ 33.49 excl. VAT
/ Each
£ 40.19 incl. VAT
  • Usually arrives within 14 working days