3M H180 SCOTCH BOX SEALING TAPE DISPENSER BROWN/GREY 50MM
3M H180 SCOTCH BOX SEALING TAPE DISPENSER BROWN/GREY 50MM
See technical informationSee documentsReferences
3M:H180
Rubix:1271051
Manufacturer :7000146617
EAN:08021684155444
Documents
Product details : 3M H180 SCOTCH BOX SEALING TAPE DISPENSER BROWN/GREY 50MM
Scotch® Box Sealing Tape Dispenser H180 is a lightweight, durable, portable, easy-to-operate, hand-held tape dispenser. This packaging tape dispenser has a pistol-grip design that allows the operator to apply, cut and buff tape in a fluid, one-hand motion. Scotch® Box Sealing Tape Dispenser H180 is constructed of metal and durable plastic, tough enough to operate in high-volume shipping environments. The adjustable, hub-mounted tape brake allows for control of tension and delivery for effective sealing of packages and helps the operator dispense the tape along the box seam, preventing waste.
Scotch® Box Sealing Tape Dispenser H180 allows for 2 inch (48/50 mm) width tape for box sealing tape applications and can dispense up to a 60 yds (55 m) roll of box sealing tape. Scotch® Box Sealing Tape Dispenser H180 is a necessary tool wherever products are processed, repackaged or prepared for distribution. Warehouses, industrial plants, e-commerce shipping operations and retail distribution outlets are just a few of the places where these tools are used. Scotch® Box Sealing Tape Dispenser H180 has been designed to be a durable solution that offers consistent and superior performance.
Scotch® Box Sealing Tape Dispenser H180 is a portable, hand-held tape dispenser. This box sealing tape dispenser comes with a pistol-grip design for easy application. Tack, roll, buff and tear in one fluid motion. The lightweight and rugged construction of this box tape dispenser creates a durable, yet portable, tool for sealing, combining, reinforcing and bundling.
Strengths
One-hand, pistol-grip design allows for easy application;Plastic and metal construction creates a rugged and durable tool;Lightweight dispenser provides a portable solution;Adjustable, hub-mounted tape brake offers control of tension and delivery;Offers consistent and superior performance.
Applications
Scotch Box Sealing Tape Dispenser H180 is a portable, lightweight, easy-to-operate, hand-held tape dispenser
Scotch Box Sealing Tape Dispenser H180 allows operator to apply 2 inch wide tape for box sealing tape applications
Scotch Box Sealing Tape Dispenser H180 allows operator to apply 2 inch wide tape for box sealing tape applications
Technical specifications
Attributes
| Width | 50 mm |
|---|
Show UNSPSC/ECL@SS
£ 12.93 excl. VAT
/ Each
£ 15.52 incl. VAT
- Delivery usually within ( 23 ) days
