Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Tapes accessories
Dispenser for tape
3M AG2 U2 ACCUGLIDE 2+ TAPING HEAD 50MM UPPER
3M AG2 U2 ACCUGLIDE 2+ TAPING HEAD 50MM UPPER
Dispenser for tape 3M
References
3m:
K13T
rubix:
116A8449
manufacturer :
7000001319
ean:
00048011580920
Product details
Technical specifications
Product details : 3M AG2 U2 ACCUGLIDE 2+ TAPING HEAD 50MM UPPER
3M™ AccuGlide 2+ Upper/Lower Taping Head is a Low-Impact and Lightweight Taping Head
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
665.65
excl. VAT
/
Each
£
798.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M H150 SCOTCH LOW NOISE BOX SEALING TAPE DISPENSER 2 IN
PROTON BD50 50MM DESK TAPE DISPENSER
3M AG2 L2 ACCUGLIDE 2+ TAPING HEAD 50MM
TESA 6075 PROFESSIONAL PACKAGING HAND DISPENSER
SPARTEX 4007CL HAND CARTON SEALER 50MM CLUTCH RED PD712C
TESA 06012-00002-01 6012 TAPE DISPENSER
3M ATG700 SCOTCH ATG ADHESIVE TRANSFER TAPE GUN YEL APPLICATOR MODEL
TESA 6400 PARCEL TAPE DISPENSER
PROTONPACK B9002 PROSERIES BENCH TAPE DISPENSER
3M H180 SCOTCH BOX SEALING TAPE DISPENSER BROWN/GREY 50MM
SPARTEX 886665 ADHESIVE TAPE SPOOL
3M 36863 DIRT TRAP CLEAR FILM DISPENSER
3M H150 SCOTCH LOW NOISE BOX SEALING TAPE DISPENSER 2 IN
PROTON BD50 50MM DESK TAPE DISPENSER
3M AG2 L2 ACCUGLIDE 2+ TAPING HEAD 50MM