3M H150 SCOTCH LOW NOISE BOX SEALING TAPE DISPENSER 2 IN


3M HAND DISPENSER PACK TAPE H150

References
3m:7000056829
rubix:248A1734
manufacturer :7000056829
brand logo
brand logo
Technical specifications
Width48 mm

Product details : 3M H150 SCOTCH LOW NOISE BOX SEALING TAPE DISPENSER 2 IN


The Scotch® Low Noise Hand Dispenser H150 is a comfortable, lightweight hand dispenser designed specifically for use in noise-insulated areas.A spring-loaded pressure bar continuously presses the tape roll against the dispenser's core roll while also guiding the tape away, at an angle that minimizes the unpleasant noise produced by polypropylene tapes. The dispenser has a comfortable pistol grip design that allows the operator to apply, cut and tear off the tape in one fluid motion with one hand. This lightweight dispenser uses tape up to 48/50 mm width and is easy to reload. Built with sturdy plastic and metal components, it features a sharp carbon steel blade to cut the tape cleanly and quickly. The Scotch® manual tape dispenser is an essential tool when products are being processed, repackaged or prepared for distribution. Consumer goods, electronics, food and beverage, general industrial, medical, office, MRO, paper, printing, warehouses, industrial plants, e-commerce shipments and retail outlets are some of the places where these useful tools are found. Besides sealing boxes, they are also useful for combining, reinforcing, bundling and other operations.
Scotch® Tape dispenser H150 features a unique pressure regulator that reduces noise when unwinding. This spring-loaded regulator always presses the tape roll against the dispenser core while also guiding the tape, at an angle that minimizes unpleasant noise.

Strengths

Works easily and quietly which makes it suitable for noise-sensitive areas;Gun grip allows for easy one-handed operation;Handles rolls up to 50 mm wide;Rugged plastic and metal. Lightweight for easy and controlled use;For sealing boxes, combining, reinforcing and bundling

Technical specifications


Attributes
Width48 mm
Show UNSPSC/ECL@SS
£ 18.10 excl. VAT
/ Each
£ 21.72 incl. VAT
  • Usually arrives within 14 working days