TESA 06075 TESAPACK HAND DISPENSER PREMIUM 75MM
Tesa hand dispenser - blue-silver
See technical informationReferences
Tesa:06075-00000-02
Rubix:80977288
EAN:4042448272584

Product details : TESA 06075 TESAPACK HAND DISPENSER PREMIUM 75MM
Tesa hand dispenser - blue-silver
Technical specifications
Attributes
| Logistic Weight | 6204,54 g |
|---|---|
| Width | 75 mm |
Show UNSPSC/ECL@SS
£ 208.20 excl. VAT
/ Each
£ 249.84 incl. VAT
- Usually arrives within 14 working days
