TESA 06012-00002-01 6012 TAPE DISPENSER


Manual Bench Dispenser

References
tesa:6012 MANUAL BENCH DISPENSER TWIN BENCHER
rubix:240A0081
manufacturer :06012-00002-01
ean:4042448377296
brand logo
brand logo
Technical specifications
Width50 mm

Product details : TESA 06012-00002-01 6012 TAPE DISPENSER


The tesa® 6012 Manual bench dispenser "Twin Bencher" is a universal dispenser for tesa® packaging tapes in 66m rolls, up to 50mm width. The dispenser can be filled with either one wide roll or two narrow rolls of tape. The tesa® 6012 dispenser is an all-purpose dispenser for production and warehouse use, for sealing small packages and for taping wrapping paper. As the dispenser can accommodate two rolls of tape, it can be used with different tesa® tape at the same time (e. g. different widths or colours).

Technical specifications


Attributes
Width50 mm
Show UNSPSC/ECL@SS
£ 69.81 excl. VAT
/ Each
£ 83.77 incl. VAT
  • Usually arrives within 14 working days