Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Mounting tapes
Tapes
ULTRATAPE PVC ELECTRICAL TAPE WHITE 19MM X 33M
ULTRATAPE PVC ELECTRICAL TAPE WHITE 19MM X 33M
PVC electrical tape
References
ultratape:
00351933WH
rubix:
1347313
Technical specifications
Width
19
mm
Length
33
m
See all Specifications
Product details
Technical specifications
Product details : ULTRATAPE PVC ELECTRICAL TAPE WHITE 19MM X 33M
Suitable for electrical splicing, insulation and bundling. Manufactured to BS 3924/EN 60454 flame retardant standard. Roll width 19mm x 33m long.
Technical specifications
Attributes
Width
19
mm
Length
33
m
Material
PVC
Colour
White
Tape type
Cloth / tissue tape
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.60
excl. VAT
/
Each
£
0.72
incl. VAT
Sold out
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TESA 4671 25M 25MM FLUORESCENT GREEN 04671-00056-10
TESA 5938 50M 25MM BLACK 05938-00003-00
3M 663882 ADHESIVE TRANSFER TAPE 468MP TRANS 610MMX55MX0.13MM
3M LSE06012 3M VHB TAPE LSE-060WF, WHITE, 12 MM X 33 M, 0.6 MM
TESA 4651 50M 38MM GREEN 04651-00532-00
3M 100MMX50MTRANSFRTAPE 95010055
3M 9241955 SCOTCH ADHESIVE TRANSFER TAPE TRANS 19MMX55M 0.05MM
TESA 4962 50M 38MM TRANSPARENT 04962-00012-00
3M DOUBLE COATED TAPE 9191 WHITE 50 MM X 25 M 0.26 MM
3M PT15008 ACRYLIC PLUS TAPE PT1500 DARK GREY 8MMX33M
TESA 4541 50M 19MM WHITE 04541-00100-00
3M VINYL TAPE 471 BLUE 50 MM X 33 M 0.14 MM INDIVIDUALLY WRAPPED
3M ATG TAPE MULTI PURPOSE 969 X 33M
ULTRATAPE HAZARD TAPE RED/WHITE 50MM X 33M 00225033RW
3M 542987 VIBRATION DAMPING TAPE 434 SLV 51MMX55M 0.19MM