3M 391-0000 ONE TOUCH PRO EARPLUG DISPENSER


3M™ E-A-R™ One Touch™ Pro Earplug Dispenser

References
3m:PD-01-111
rubix:80229823
manufacturer :7100064963
ean:0078371668037
brand logo
brand logo
Technical specifications
Capacity500
TypeDispenser

Product details : 3M 391-0000 ONE TOUCH PRO EARPLUG DISPENSER


3M™ E-A-R™ One Touch™ Pro Earplug Dispenser designed with you in mind, provide a convenient solution to make hearing protection easily available in noisy areas. Accurately dispensing one earplug at a time with a simple twist. Save expense and the environment with reduced packaging waste with refill bottles and refill bags, instead of individually wrapped plugs. It has the flexibility to be used as a free standing system or can be wall mounted inside or outside. Weather resistant, the innovative design protects against sun, rain and wind, when dispensing earplugs outside. The tray in the bottom even has rain holes for water drainage. Made from ABS plastic and a powder coated steel-back plate it has impact resistance. The back plate is available to purchase seperately. The dispenser can withstand a wide temperature tolerance whilst maintaining a smooth operation. It is built for harsh working environments and repeated use. A simple level monitor gives clear visibility on your dispenser stock and is easy to know when to refill. The bottles can be replaced as necessary, but you also have the option to maintain the bottle and restock your plugs with the refill bags. Refilling and reusing the bottle means even less plastic waste. Either bottle or bag option is quick and easy, taking just moments.
3M™ E-A-R™ One Touch™ Pro Earplugs dispenser offers convenient access to workers on the move. A simple twist accurately and consistently dispenses one earplug at a time. The reusable free-standing or wall hanging dispenser can be re-stocked with One Touch™ refills of our most popular 3M™ E-A-R™ Earplugs.

Strengths

Accurately dispenses one earplug at a time;Dispenses earplug directly into hand;Durable ABS plastic for tough environments;Free-standing or wall-mounted, could be positioned inside or outside;Shields earplugs from sun, wind and rain, when dispensing earplugs outside;Easy to know when to refill - the level monitor is front and centre, ensuring you won't run short;Refill in an instant - refilling the dispenser is simple and takes just moments to complete;Refill bags are available, allowing you to reuse and refill the existing bottle and reduce plastic waste

Applications

Use to make sure hearing protection is easily available in tough environments

Technical specifications


Attributes
Capacity500
TypeDispenser
Show UNSPSC/ECL@SS
£ 107.09 excl. VAT
/ Each
£ 128.51 incl. VAT
  • In stock: Next day delivery