MOLDEX 785001 SPARK PLUG SNR 35 LARGE STATION 500 PAIRS
Soft Earplugs Station
See technical informationSee documentsReferences
Moldex:785001
Rubix:2518949
Manufacturer :785001
EAN:4019444003382

Documents
Product details : MOLDEX 785001 SPARK PLUG SNR 35 LARGE STATION 500 PAIRS
Moldex PlugStations provide a cost effective and hygienic solution to the supply of hearing protection. Following a redesign, the 2022 earplug dispensers can now be easily opened and refilled, reducing plastic waste by a staggering 92%! The new refill bags are made from 100% recycled plastic, which is strong and durable and also very easy to use. And if that wasn’t enough our unique dispensing technology reduces waste further as it only dispenses one or two earplugs at a time, minimising product waste that is often associated with alternative earplug dispensing systems.
Strengths
• Dispenser allows a supply of earplugs to be made available in the appropriate location
• Providing a cost effective and hygienic solution to the supply of hearing protection
• Refillable - reducing plastic waste by 92%
• Dispenses only one or two earplugs at a time
• Appealing colours, tapered design
• 35 dB (SNR) noise reduction
• Soft foam for a high degree of wearing comfort
• 500 pairs
• Mounting brackets available separately [706001, 706101]
• Providing a cost effective and hygienic solution to the supply of hearing protection
• Refillable - reducing plastic waste by 92%
• Dispenses only one or two earplugs at a time
• Appealing colours, tapered design
• 35 dB (SNR) noise reduction
• Soft foam for a high degree of wearing comfort
• 500 pairs
• Mounting brackets available separately [706001, 706101]
Technical specifications
Attributes
| Capacity | 500 |
|---|---|
| Type | dispenser |
| Detectable | no |
| Single Number Rating SNR | 35 dB |
Show UNSPSC/ECL@SS
£ 85.21 excl. VAT
/ Each
£ 102.25 incl. VAT
- In stock: Next day delivery
