MOLDEX 7860 SPARK PLUG EAR PLUGS REFILL 500PRS
Refill SPARK PLUGS® foam plugs
See technical informationReferences
Moldex:786001
Rubix:245A9509
EAN:4019444010557

Product details : MOLDEX 7860 SPARK PLUG EAR PLUGS REFILL 500PRS
This refill of 500 pairs of Moldex Spark Plugs® is compatible with PlugStation dispensers. It saves up to 92% plastic with each use. Designed to deliver an excellent noise reduction of 35 dB (SNR), Spark Plugs® are renowned for their colorful design, soft foam, and unique comfort that ensure long-lasting protection, without discomfort for the user.
Features:
Easy to compress, Spark Plugs insert smoothly into the ear canal and gradually regain their shape, ensuring a stable hold without exerting excessive pressure in the in-ear canal. Their streamlined design and attractive colors add a playful touch to their effectiveness. Compatible with Moldex PlugStation dispensers, they not only enable quick and easy use, but also significantly reduce environmental impact thanks to less plastic waste.
Specifications:
- SNR value: 35 dB.
- High-frequency noise reduction (H): 35 dB.
- Medium-frequency noise reduction (M): 32 dB.
- Low-frequency noise reduction (L): 31 dB.
- Frequency (Hz) and attenuation: 63 to 8000 Hz (attenuation ranging from 30.0 to 43.5 dB depending on frequency).
- Packaging: bag of 500 pairs unpackaged (1000 plugs).
- Compatibility: Moldex PlugStation dispensers.
- Color: marble-effect design and attractive colors.
- Weight: 1.3 g per pair.
- Material: Polyurethane foam.
- Shelf life: 4 years from production date (when properly stored).
Standards:
They comply with EN 352-2:2002, displaying an SNR level of 35 dB which guarantees a high level of protection and compliance with European Union safety requirements. They are also approved under regulation (EU) 2016/425 on personal protective equipment, ensuring users optimum safety and effective noise reduction.
Brand information:
Moldex is a world leader in the design and production of personal protective equipment, particularly in hearing and respiratory protection. Founded over 30 years ago, the company is committed to offering innovative solutions that combine comfort and safety. Moldex stands out for its commitment to reducing its ecological footprint, with eco-responsible products. With thousands of satisfied customers in industrial sectors, Moldex continues to place innovation at the heart of its mission, to offer reliable products that respect the environment.
Features:
Easy to compress, Spark Plugs insert smoothly into the ear canal and gradually regain their shape, ensuring a stable hold without exerting excessive pressure in the in-ear canal. Their streamlined design and attractive colors add a playful touch to their effectiveness. Compatible with Moldex PlugStation dispensers, they not only enable quick and easy use, but also significantly reduce environmental impact thanks to less plastic waste.
Specifications:
- SNR value: 35 dB.
- High-frequency noise reduction (H): 35 dB.
- Medium-frequency noise reduction (M): 32 dB.
- Low-frequency noise reduction (L): 31 dB.
- Frequency (Hz) and attenuation: 63 to 8000 Hz (attenuation ranging from 30.0 to 43.5 dB depending on frequency).
- Packaging: bag of 500 pairs unpackaged (1000 plugs).
- Compatibility: Moldex PlugStation dispensers.
- Color: marble-effect design and attractive colors.
- Weight: 1.3 g per pair.
- Material: Polyurethane foam.
- Shelf life: 4 years from production date (when properly stored).
Standards:
They comply with EN 352-2:2002, displaying an SNR level of 35 dB which guarantees a high level of protection and compliance with European Union safety requirements. They are also approved under regulation (EU) 2016/425 on personal protective equipment, ensuring users optimum safety and effective noise reduction.
Brand information:
Moldex is a world leader in the design and production of personal protective equipment, particularly in hearing and respiratory protection. Founded over 30 years ago, the company is committed to offering innovative solutions that combine comfort and safety. Moldex stands out for its commitment to reducing its ecological footprint, with eco-responsible products. With thousands of satisfied customers in industrial sectors, Moldex continues to place innovation at the heart of its mission, to offer reliable products that respect the environment.
Strengths
- Plastic savings: 92% reduction in plastic waste per refill.
- High protection: 35 dB sound attenuation (SNR), ideal for noisy environments.
- Optimum comfort: compressible foam that adapts without exerting excessive pressure.
- Durable design: 4-year service life from production date.
- Attractive design: marbled colors for a touch of originality.
- Eco-responsible solution: commitment to reducing ecological footprint.
- High protection: 35 dB sound attenuation (SNR), ideal for noisy environments.
- Optimum comfort: compressible foam that adapts without exerting excessive pressure.
- Durable design: 4-year service life from production date.
- Attractive design: marbled colors for a touch of originality.
- Eco-responsible solution: commitment to reducing ecological footprint.
Applications
Spark Plugs earplugs are ideal for use in industrial environments, such as factories, production workshops and construction sites, where noise levels can be high. Easy to insert and offering extended comfort, they are also suitable for professions requiring continuous all-day wear, such as machine operators or construction workers. This pouch is designed for use in PlugStation dispensers.
Technical specifications
Attributes
| Capacity | 500 |
|---|---|
| Type | refill |
| Single Number Rating SNR | 35 dB |
Show UNSPSC/ECL@SS
£ 77.55 excl. VAT
/ Each
£ 93.06 incl. VAT
- In stock: Next day delivery
