HONEYWELL 1006203-AM HL400 LITE DISPENSER AM W/ 400 PAIRS BILSOM 303L
Earlug Dispenser
See technical informationSee documentsReferences
Howard Leight:1006203-AM
Rubix:235A5083
EAN:335520230980

Documents
Product details : HONEYWELL 1006203-AM HL400 LITE DISPENSER AM W/ 400 PAIRS BILSOM 303L
The HL400™AM dispensers for earplugs are designed to meet today’s safety needs. The turn knob and catch tray are treated with an antimicrobial additive, making earplug dispensing more hygienic. The antimicrobial additive releases slowly to reduce the bioburden on the turn knob. This way the product remains clean and does not require extra cleaning, thus, driving cost savings. This product does not protect users or others against disease-causing organisms.
Strengths
•Easy to use - workers can access earplugs quickly with easy twist knob
Available with prefilled canister of 400 pairs of earplugs
Compatible with all Howard Leight™ disposable earplugs MAX®, MAXLite®, Laser Lite®, FirmFit®, and Bilsom 303 S/L
Easy to install - Universal hole positions eliminate the need to drill new holes and can be placed on flat surfaces
Durable, recyclable plastic canister - with multiple refill options:
Available with prefilled canister of 400 pairs of earplugs
Compatible with all Howard Leight™ disposable earplugs MAX®, MAXLite®, Laser Lite®, FirmFit®, and Bilsom 303 S/L
Easy to install - Universal hole positions eliminate the need to drill new holes and can be placed on flat surfaces
Durable, recyclable plastic canister - with multiple refill options:
Technical specifications
Attributes
| Capacity | 400 |
|---|---|
| Type | dispenser |
| Single Number Rating SNR | 33 dB |
Show UNSPSC/ECL@SS
£ 83.66 excl. VAT
/ Each
£ 100.39 incl. VAT
- Usually arrives within 14 working days
