UVEX 2112118 HI-COM UNCORDED EARPLUGS IN DISPENSER LIME SNR 26 300PRS
Uvex hi-com disposable caps
See technical informationReferences
Uvex:2112118
Rubix:2519082
Manufacturer :2112118
EAN:4031101501284

Product details : UVEX 2112118 HI-COM UNCORDED EARPLUGS IN DISPENSER LIME SNR 26 300PRS
HI-COM disposable earplugs offer low attenuation for excellent communication and voice recognition, including warning signals. Specific plug structure to reduce perception of internal body noise. Insulation: 24 dB.
Standard: EN352-2.
Standard: EN352-2.
Strengths
No risk of overprotection: maintains communication capability. Enlarged tip for easy insertion and removal.
Applications
Services. Maintenance. Logistics. Plastics. Light industry. Food industry. Automotive. Textile industry. Glass industry.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 195x110x95 mm |
|---|---|
| Capacity | 300 |
| Type | refill |
| Detectable | no |
| Single Number Rating SNR | 26 dB |
Show UNSPSC/ECL@SS
£ 51.35 excl. VAT
/ Each
£ 61.62 incl. VAT
- Usually arrives within 14 working days
