MOLDEX 7825 SPARK PLUG DISPOSABLE EAR PLUGS SNR 35 DISPENSER S 250PRS
Earplug dispenser 7825
See technical informationSee documentsReferences
Moldex:782501
Rubix:80053843
Manufacturer :782501
EAN:4019444003375

Documents
Product details : MOLDEX 7825 SPARK PLUG DISPOSABLE EAR PLUGS SNR 35 DISPENSER S 250PRS
Moldex PlugStations provide a cost effective and hygienic solution to the supply of hearing protection. Following a redesign, the 2022 earplug dispensers can now be easily opened and refilled, reducing plastic waste by a staggering 92%! The new refill bags are made from 100% recycled plastic, which is strong and durable and also very easy to use. And if that wasn’t enough our unique dispensing technology reduces waste further as it only dispenses one or two earplugs at a time, minimising product waste that is often associated with alternative earplug dispensing systems.
Strengths
• Dispenser allows a supply of earplugs to be made available in the appropriate location
• Providing a cost effective and hygienic solution to the supply of hearing protection
• Refillable - reducing plastic waste by 92%
• Dispenses only one or two earplugs at a time
• Appealing colours, tapered design
• 35 dB (SNR) noise reduction
• Soft foam for a high degree of wearing comfort
• 250 pairs
• Mounting brackets available separately [706001, 706101]
• Providing a cost effective and hygienic solution to the supply of hearing protection
• Refillable - reducing plastic waste by 92%
• Dispenses only one or two earplugs at a time
• Appealing colours, tapered design
• 35 dB (SNR) noise reduction
• Soft foam for a high degree of wearing comfort
• 250 pairs
• Mounting brackets available separately [706001, 706101]
Applications
Protection against noise.
Technical specifications
Attributes
| Capacity | 250 |
|---|---|
| Type | dispenser |
| Detectable | no |
| Single Number Rating SNR | 35 dB |
Show UNSPSC/ECL@SS
£ 52.58 excl. VAT
/ Each
£ 63.10 incl. VAT
- In stock: Next day delivery
