3M 2021866 HI VIS BUMP CAP YELLOW

3M™ First Base™ 3 Bump Caps

See technical informationSee documents

References

3M:2021866
Rubix:216A0538
Manufacturer :7100217844
EAN:04054596712638
brand logo

Technical specifications

Colouryellow
Size of visor5.5 cm

Documents

Product details : 3M 2021866 HI VIS BUMP CAP YELLOW


Get industrial head protection to EN812:A1 in a range of comfortable styles, with 3M™ First Base™ 3 Bump Caps. All the bump caps have a patented ABS shell design that’s ergonomically shaped for comfort while protecting the wearer from light contact with stationary objects. The design provides enhanced coverage for a wide range of head sizes. Various styles, fabrics, colours and peak lengths are available to meet workers’ needs in a variety of environments. Optional custom logo embroidery is available for most of the bump caps in this range.
3M™ First Base™ 3 Bump Caps provide industrial head protection to EN812:A1. They come in a range of styles, with a variety of peak lengths, fabrics and colours. These bump caps incorporate an ABS shell, ergonomically designed for comfort.

Strengths

Protects wearer from light contact with stationary objects;Provides industrial bump protection to EN812:A1;Patented shell design provides enhanced coverage for a wide range of head sizes;Various styles, fabrics, peak lengths and colours are available;Optional custom logo embroidery for most of the range

Applications

Light industry, general manufacturing

Technical specifications


Attributes
Colouryellow
Size of visor5.5 cm
£ 17.92 excl. VAT
/ Each
£ 21.50 incl. VAT
  • In stock: Next day delivery

Colour

Size of visor