3M 2021218 FIRST BASE 3 BUMP CAP WINTER HV ORANGE REDUCED PEAK 55MM


3M™ First Base™ 3 Bump Caps

References
3m:2021218
rubix:221A3429
manufacturer :7100217838
ean:04054596705913
brand logo
brand logo
Technical specifications
ColourOrange
Size of visor5.5 cm

Product details : 3M 2021218 FIRST BASE 3 BUMP CAP WINTER HV ORANGE REDUCED PEAK 55MM


Get head protection to EN812:A1 that also keeps workers warm and dry, with 3M™ First Base™ 3 Bump Cap Winter.This high visibility orange bump cap has over-ear fabric panels for cold weather environments, with a waterproof and breathable outer fabric to maintain dryness. This is combined with a patented acrylonitrile butadiene styrene (ABS) shell to guard against bumps and lacerations, while also being ergonomically shaped for comfort.In addition to being high visibility orange, 360° reflective strips also help workers to remain visible in low light conditions. A reduced peak length (55 mm) enhances upward vision.Also available in navy blue and high visibility yellow.
3M™ First Base™ 3 Bump Cap Winter in high visibility orange provides head protection to EN812:A1. It combines a patented ergonomic ABS shell with over-ear fabric panels and a waterproof, breathable outer fabric.

Strengths

Protects wearer from light contact with stationary objects Provides industrial bump protection to EN812:A2 Over-ear fabric panels support cold weather working Waterproof, breathable fabric maintains dryness and comfort Reduced peak length (55 mm) enhances upward vision 360° reflective safety strips help wearer to be seen Available in 3 colours (high visibility orange, navy blue and high visibility yellow)

Applications

Light industry, general manufacturing

Technical specifications


Attributes
ColourOrange
Size of visor5.5 cm
Show UNSPSC/ECL@SS
£ 27.27 excl. VAT
/ Each
£ 32.72 incl. VAT
  • Usually arrives within 14 working days