References
3M:7000074902
Rubix:2021675
Manufacturer :7000074902
EAN:4046719336456

Product details : 3M 64480 FLAP WHEEL 339 30MMX10MM P180
Use 3M™ Flap Wheel 339 for an excellent cut and polish. Our flap wheels feature flaps of flexible X-weight aluminium oxide cloth abrasive, resin mounted on a spindle.
3M™ Flap Wheel 339 features flaps of flexible X-weight, aluminium oxide cloth abrasive. Our flap wheels are resin mounted on a spindle.
Strengths
Fast cutting aluminium oxide abrasive;Flexible X-weight backing;Spindle mounted;Excellent cut and polish capabilities
Applications
Use for cutting and polishing applications
Technical specifications
Attributes
| Package weight | 26 g |
|---|---|
| Diameter | 30 mm |
| Thickness | 10 mm |
| Grain | 80 |
| 50,8 mm | |
| 55000 mm |
Show UNSPSC/ECL@SS
£ 2.35 excl. VAT
/ Each
£ 2.82 incl. VAT
- Delivery date on request
Contact a branch