KLINGSPOR 12947 KM613 SMALL SPINDLE MOP 40 X 20 6 MM GRIT 150 PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:12947
Rubix:417A0839
EAN:4014855016259

Product details : KLINGSPOR 12947 KM613 SMALL SPINDLE MOP 40 X 20 6 MM GRIT 150 PK10
KM 613 small abrasive mop, 40 x 20 x 6 mm grit 150
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Thickness | 20 mm |
| Grain | 150 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | mounted flap wheel (standard shaft) |
Show UNSPSC/ECL@SS
£ 33.33 excl. VAT
/ Each
£ 40.00 incl. VAT
- Delivery usually within ( 5 ) days