JSP BMN750-000-600 PRESSTOCHECK ABEK1P3 F4713 FILTERS PK2
JSP BMN750-000-600 ABEK1P3 PRESS TO CHECK CARTRIDGES (PAIR)
See technical informationSee documentsReferences
JSP:BMN750-000-600
Rubix:80176401

Documents
Product details : JSP BMN750-000-600 PRESSTOCHECK ABEK1P3 F4713 FILTERS PK2
PressToCheck ABEK1 P3 Filters
How can you be sure that you have donned your mask correctly?
With the new patent pending PressToCheck filters you can instantly check that you have the correct seal every time.
Award winning Winner of the BSIF Product Innovation Award.
FIT IT! - Put the straps and harness over your head and pull the straps to a suitably tight and comfortable fit.
PRESS IT! - Press the front and backs of both filter covers together to stop air from entering through the filters.
CHECK IT! - No air should come through the mask.
Adjust the mask and repeat until it doesn't.
Release when seal is made.
Award winning Winner of the BSIF Product Innovation Award.
FIT IT! - Put the straps and harness over your head and pull the straps to a suitably tight and comfortable fit.
PRESS IT! - Press the front and backs of both filter covers together to stop air from entering through the filters.
CHECK IT! - No air should come through the mask.
Adjust the mask and repeat until it doesn't.
Release when seal is made.
Strengths
| Longer life/greater filter efficiency | Better protection in wet environments | Less chance of damage from foreign objects | Resistance to clogging from very fine dust environments | Improved hygiene
Technical specifications
Attributes
| Type | presstocheck™ filter |
|---|---|
| Class | abek1 p3 |
| Material | abs |
| Coupling | bayonet connector |
Show UNSPSC/ECL@SS
£ 31.52 excl. VAT
/ Each
£ 37.82 incl. VAT
- Delivery usually within ( 4 ) days
