3M D3138 FILTER P3 R ORGANIC VAPOUR/ACID GAS RELIEF AND OZONE PK2
3M™ Secure Click™ Particulate Filters
See technical informationSee documentsReferences
3M:D3138
Rubix:211A3508
Manufacturer :7100197270
EAN:0051131278042






Documents
Product details : 3M D3138 FILTER P3 R ORGANIC VAPOUR/ACID GAS RELIEF AND OZONE PK2
3M™ Secure Click™ Series Particulate Filters are lightweight filters that combines protection with comfort. Used in pairs, our filters offer low breathing resistance and good balance when connected to your mask and are designed to optimise your field of vision. They can be clicked into place quickly and easily and they can be used with 3M™ Secure Click™ Reusable Respirator.
3M™ Secure Click™ Series Particulate Filters are CE approved for environments containing certain particles for use with 3M™ Secure Click™ Respirators
Strengths
New dual flow cartridges and filters allow for easier breathing;Protects against particulates with optional nuisance level organic vapour/acid gas relief;Quick, simple connection. Simply align the connections and push until you hear a click;Use with 3M™ Secure Click™ Reusable Respirators;Swept-back design allows an enhanced field of view and comfort;Use for protection in hazardous environments
Applications
Brazing, Cutting, Grinding, Mold Remediation, Sanding, Sawing, Welding
Technical specifications
Attributes
| Type | filter |
|---|---|
| Class | p3 r |
| Coupling | secure click |
Show UNSPSC/ECL@SS
£ 14.77 excl. VAT
/ Each
£ 17.72 incl. VAT
- Delivery date on request
Contact a branch