3M SJ352BBK25ST FASTENER HOOK & LOOP BLACK 25MMX1.25M 4.4MM IPC
3M™ Hook and Loop Fastener SJ352B
See technical informationSee documentsReferences
3M:SJ352627BLB25
Rubix:207A7361
Manufacturer :7100123266
EAN:04054596306431





Documents
Product details : 3M SJ352BBK25ST FASTENER HOOK & LOOP BLACK 25MMX1.25M 4.4MM IPC
3M™ Fastener SJ352Bwt is coated with a high performance rubber adhesive and offers a medium temperature performance up to +50 °C long term (+70 °C short term). Our white nylon hook and loops are designed for indoor use and bond well to paper and cardboard, paint, bare and painted metal, glass, sealed wood, and many plastics. It is part of the industrial professional range which is boxed in a premium blister pack with multi language descriptions.
3M™ Hook and Loop fastener SJ3520 is our white, high performance PSA nylon hook and loop with a rubber adhesive and white polypropylene film liner. It provides a firm adhesive bond to a wide variety of surfaces including many low surface energy plastics and powder coats. It's designed for indoor use and has an engaged thickness of 4.4 mm.
Strengths
High performance rubber based adhesive designed for indoor applications requiring medium temperature resistance;Provides a firm adhesive bond to a wide variety of surfaces;Woven nylon is durable for thousands of closures;Quick fastening that helps reduce production time and costs;Suitable for a wide range of industries such as transportation, electronics, office equipment, shop fitting and both internal and external signals;Best suited for indoor use;Industrial Professional Range: blister packaging with multi-language descriptions
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Length | 2 m |
| Colour | black |
Show UNSPSC/ECL@SS
£ 11.45 excl. VAT
/ Each
£ 13.74 incl. VAT
- Delivery usually within ( 16 ) days