3M DUAL LOCK TAPE SJ354X


3M™ Dual Lock™ Reclosable Fastener SJ3540

References
3m:SJ354X
rubix:80131861
manufacturer :7000145978
ean:4001895502378

Product details : 3M DUAL LOCK TAPE SJ354X


3M™ Dual Lock™ Reclosable Fastener SJ3540 is designed for use with many plastics (acrylic, polycarbonate and AS), powder coated paints and low surface energy materials (polypropylene and polyethylene). It’s a Type 250 stem density polyolefin fastener that is backed with a rubber based pressure sensitive adhesive. Our fastener has a closure action life of 1000 times before losing 50% of its original tensile strength, making it reliable for longer. This product has low temperature performance, with a temperature resistance of up to +50 °C long-term (+70 °C short-term), and is for indoor use only.
3M™ Dual Lock™ Reclosable Fastener SJ3540 has a rubber based adhesive on the back of a black, polypropylene reclosable fastener. It's suitable for bonding many plastics, powder coated paints and other low surface energy materials. Our reclosable fastener has 40 mushroom shaped stems / cm² with a 5.8 mm engaged thickness.

Strengths

Black fastener with mushroom shaped stems, backed with a rubber based pressure sensitive adhesive;Type 250 mates to Type 170, 250 or 400. Closes with an audible snap;Designed to bond to many plastics, powder coated paints and other low surface energy materials;Opens and closes 1000 times before losing 50% of its original tensile strength;High initial tack;Suitable for indoor applications

Applications

Panel and cover plate attachment || Interior signage || Decorative trim || Office partitions || Graphic attachment || Access panels || Specialty vehicles (interior attachments) || L-bracket edging, repositionable shelving || Hang signage

Technical specifications


Attributes
Package weight705 g
Show UNSPSC/ECL@SS
£ 129.30 excl. VAT
/ Each
£ 155.16 incl. VAT
  • Usually arrives within 14 working days