Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Masking tapes
Masking tape
3M 20272 SCOTCH CREPE MASKING TAPE BEIGE 72MMX50M
3M 20272 SCOTCH CREPE MASKING TAPE BEIGE 72MMX50M
3M Masking Tape
References
3m:
202-75MMX50M
rubix:
2515117
manufacturer :
7100044186
Technical specifications
Width
72
mm
Length
50
m
Colour
Other
Product details
Technical specifications
Product details : 3M 20272 SCOTCH CREPE MASKING TAPE BEIGE 72MMX50M
Natural coloured high strength moisture and solvent resistant masking tape able to withstand significant tensile stress without lifting or curling at the edges. Good holding power and clean removal on surfaces.
Technical specifications
Attributes
Width
72
mm
Length
50
m
Colour
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.67
excl. VAT
/
Each
£
26.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 201E/48 GENERAL PURPOSE MASKING TAPE BEIGE 48MMX50 M
3M 501E48 HIGH TEMPERATURE INDUSTRIALMASKING TAPE BEIGE 48MMX50M
3M 202 MASKING TAPE 100MM X 50M
TESA 4304 50M 30MM BROWN 04304-00002-01
3M 50978 SCOTCH PREMIUM AUTO REFINISH MASKING TAPE 3030 GREEN 24MMX50M
3M 401E36 PERFORMANCE MASKING TAPE BROWN 36MMX50M
TESA 4309 50M 50MM BROWN 04309-00015-01
ULTRATAPE GENERAL PURPOSE MASKING TAPE 48MM X 50M
TESA 4341 50M 25MM BROWN 04341-00003-00
TESA 4174 66M 25MM GREEN 04174-00009-00
3M 06313 SCOTCH MASKING TAPE 2328 BEIGE 48MMX50M
TESA 04329-00002-01 TAPE
3M 20218 SCOTCH CREPE MASKING TAPE BEIGE 18MMX50M
3M 50989 PURPLE PREMIUM PLUSMASKING FILM 5MX120M
TESA 04329-00004-01 TAPE