3M Specialty High Temperature Masking Tape
Width | 48 mm |
---|---|
Length | 50 m |
Colour | Other |
Width | 48 mm |
---|---|
Length | 50 m |
Colour | Other |
Thickness | 0.15 mm |
Material | Rubber (Adhesive);Crepe Paper (Backing) |
Max. temperature | 25 °C |
Min. temperature | 16 °C |
In stock: Next day delivery