3M 00935 MINI MANDREL 2-7/8X1/4IN


3M Mini Mandrel

References
3m:935
rubix:269617
manufacturer :7100009221
ean:00048011040202
brand logo
brand logo
Technical specifications
Tail diameter6.35 mm
See all Specifications

Product details : 3M 00935 MINI MANDREL 2-7/8X1/4IN


Use with 1 inch wide x 1-1/2 inch long sheets of Scotch-Brite material to fit into tight area

Strengths

Mandrel enables access to tight diameters with a piece of Scotch-Brite non-woven material
Versatile mandrel holds a 1 inch wide strip of Scotch-Brite non-woven material, cut to the length needed for the application and centered on the mandrel
Shank of the mandrel is secured into the collet assembly or drill chuck of a rotary power tool
Shank fits a 1/4 inch power tool collet or drill chuck
Max RPM is 14,000

Technical specifications


Attributes
Tail diameter6.35 mm
TypeMandrel
Show UNSPSC/ECL@SS
£ 16.19 excl. VAT
/ Each
£ 19.43 incl. VAT
  • Usually arrives within 14 working days