Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive pencils
Pencil tool holder
NORTON 63642556790 CRM4 MANDREL
NORTON 63642556790 CRM4 MANDREL
Spindle Accessories
References
norton:
63642556790
rubix:
206A8257
manufacturer :
2447
ean:
3157625567504
Technical specifications
Tail diameter
3
mm
See all Specifications
Product details
Technical specifications
Product details : NORTON 63642556790 CRM4 MANDREL
Wide variety of steel mandrels to work with NORTON premium abrasive products.
Technical specifications
Attributes
Tail diameter
3
mm
Fastening diameter
6
mm
Type
Mandrel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.66
excl. VAT
/
Each
£
5.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 23600608 ARBOR FOR POLIFLEX TOOL PUR BO 6 X 40 X M8
PFERD 33510000 ARBOR FOR SMALL WHEEL 6 MM 0-4MM CLAMPING RANGE
PFERD 42151410 ABRASIVE CAP HOLDER - PACK 10
PFERD 47601047 POLICAP HOLDER PCT WRC 7 X 13 X 2.35MM V2A
ROEBUCK 886504 CARTRIDGE ROLL MANDREL D2 3 X 25 X 6 MM FOR 38MM
PFERD 47601049 POLICAP HOLDER PCT WRC 13 X 17 X 2.35MM V2A
PFERD 42706305 TOOL HOLDER BO 6-30-5 PR
ROEBUCK 886503 CARTRIDGE ROLL MANDREL D1 3 X 19 X 6 MM FOR 25MM
PFERD 42706508 TOOL HOLDER BO 6-50-8 PCO
PFERD 42400006 BO 6/6 3-10 Arbour
PFERD 47601022 POLICAP HOLDER PCT WKG 13 X 17 X 2.35 MM V2A
PFERD 42119500 RUBBER DRUM HOLDERS
PFERD 33512000 ARBOR BO 6/10 0-4
3M 00935 MINI MANDREL 2-7/8X1/4IN
PFERD BO8/106-20 42400008 ARBOR BO 8/10MM 6-20