SCOTCHGRIP 847 (1236) ADHESIVE 1 LITRE


3M™ Nitrile High Performance Rubber and Gasket Adhesive 847 Brown

References
3m:8471
rubix:88571229
manufacturer :7000079819
ean:03134375223102
brand logo
brand logo
brand logo
brand logo
Technical specifications
ColourBrown
Capacity1000 ml
See all Specifications

Product details : SCOTCHGRIP 847 (1236) ADHESIVE 1 LITRE


Stick leather, nitrile rubber and gasketing materials to a variety of substrates with 3M™ Nitrile High Performance Rubber and Gasket Adhesive 847. Our premium quality, fuel and oil resistant, curable with heat multi-purpose adhesive creates strong flexible bonds. Our rubber and gasket adhesive meets specification requirements of MMM-A-121.
3M™ Nitrile High Performance Rubber and Gasket Adhesive 847 is a versatile, solvent based, high performance adhesive with comparatively low viscosity for easy application. It offers both good oil resistance and good heat resistance, and is commonly used for bonding most rubber and gasket materials.

Strengths

High performance adhesive intended to bond gaskets;Adheres to nitrile rubber (BUNA), neoprene, SBR, butyl, leather, vinyl and various rubbers;Excellent fuel, oil and water resistance;Offers resistance to heat and moisture, performing in temperatures up to 300°F/148°C;Optional heat cure increases bond strength

Applications

Gasket bonding;Bonding fuel lines, fuel tanks and panels exposed to oil;Attaching rubber to various substrates;Patching rubber;Leather repair
brand logo
brand logo

Technical specifications


Attributes
Package weight1068 g
ColourBrown
Capacity1000 ml
Min. temperature-40 °C
Max. temperature120 °C
Drying time15 min
Show UNSPSC/ECL@SS
£ 25.73 excl. VAT
/ Each
£ 30.88 incl. VAT
  • Sold out